Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8Y709
Zoro #
G5860601
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
2 ft.
Thickness
1/4"
Details
Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Corrugated
Oil Resistant
No
Brake Fluid Resistant
No
Weight
60 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Closed Cell PVC Foam
Description
Antifatigue Runner, Width 2 ft, Thickness 1/4 in, Mat Shape Rectangle, Length 60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.