Automatic Caution Door, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471V91
Mfr # 471V91
Zoro # G5773463
product price: $8.89
/eaKey Features
Legend
Automatic Caution Door
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471V91
Zoro #
G5773463
UPC #
00194484165482
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Door, Sign Legend Background Color Black, Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.