Shop LYLE

Danger, High Pressure, 10 in x 14 in, Horizontal Rectangle, Aluminum, U3-1597-NA_14x10

  • Mfr # U3-1597-NA_14x10
  • Zoro # G5264058

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
High Pressure
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1597-NA_14x10
Zoro #
G5264058
UPC #
-
Country of Origin
United States
Item
Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Sign Legend
High Pressure
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.