Zoro Homepage

Avoid Contamination, Wash Your Hands Before Eating., 10 in W x 7 in H, Polyethylene, 469C96

  • Mfr # 469C96

  • Zoro # G5866143


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C96
Zoro #
G5866143
UPC #
00194484161422
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Avoid Contamination
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Wash Your Hands Before Eating Drinking Or Smoking
Includes Mounting Hardware
No
State Specific Sign
No
Legend Pictogram ID
PHSK-26
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Avoid Contamination
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Wash Hands
Sign Legend Background Color
Red, White
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Eating Drinking Or Smoking, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.