Avoid Contamination, Wash Your Hands Before Eating., 14 in W x 10 in H, Aluminum, 469C95

  • Mfr # 469C95

  • Zoro # G5850420


product price:  $22.89
/ea

Key Features

Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C95
Zoro #
G5850420
UPC #
00194484161415
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Your Hands Before Eating Drinking Or Smoking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Printed Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
Avoid Contamination
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Avoid Contamination
Sign Legend
Wash Your Hands Before Eating Drinking Or Smoking
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wash Your Hands Before Eating Drinking Or Smoking, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.