Shop CONDOR

Please Do Not Litter/Favor De No Tirar Basura, 7 in W x 10 in H, Rectangle, Polyethylene, 468T51

  • Mfr # 468T51
  • Zoro # G5605177

product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T51
Zoro #
G5605177
UPC #
00194484075262
Country of Origin
United States
Item
Safety Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Please Do Not Litter/Favor De No Tirar Basura, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.