Zoro Homepage

Back Support, L

  • Mfr # 1EC64

  • Zoro # G0026607


product price: $16.59
/ea

Key Features

Color
Black
Material
Elastic
Width
7 1/2 in
Closure Type
Single Strap Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EC64
Zoro #
G0026607
UPC #
190735050293
Country of Origin
China

Dimensions

Width
7 1/2 in
Back Support Size
L
Fits Waist Size
34 in to 38 in
Size
L
Waist Size - Maximum
38 in
Suspender Length
48 in
Waist Size - Minimum
34 in
Support Height
7 1/2 in

Details

Item
Back Support with Stay
Color
Black
Material
Elastic
Closure Type
Single Strap Hook-and-Loop
Suspenders
1-1/2 in Detachable Knit Elastic
Closure
Hook-and-Loop
Features
2 Support Stays, Polyethylene Support Strip
Includes Suspenders
Includes Suspenders
Latex Content
Contains Latex
Suspender Attachment
Detachable
Gender
Unisex

Description

Back Support with Stay, Color Black, Material Elastic, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 7 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Polyethylene Support Strip, Suspender Length 48 in, Latex Content Contains Latex, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.