Shop CAT FOOTWEAR

Women's 8-Inch Work Boot, 6 1/2 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6631550

product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90565
Zoro #
G6631550
UPC #
044212412305
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.79
Non-Marking Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Midsole Material
PVC
Footwear Construction Type
Strobel/Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulated
No
Footwear Style
8 in Work Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.75
Liner Material
Mesh
Upper Material Description
Leather
Predominant Footwear Color
Gray
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Sole Pattern
Textured
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Waterproof Type
Membrane Plus Seam Seal
Conductive
No
Chemical Resisting Sole
Yes
Metatarsal System
No
Puncture Resistant Insole
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Insole System
Removable
Oil Resisting Sole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Steel
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.79
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Cemented, Stitched
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Wire Color
Gray

Dimensions

Size
6 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
6 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.