BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE., 10 in H x 14 in W, Vinyl, 486N94

  • Mfr # 486N94

  • Zoro # G6314189


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N94
Zoro #
G6314189
UPC #
00194484289775
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
BAD PLANNING ON YOUR PART DOES NOT NECESSARILY CONSTITUTE AN AUTOMATIC EMERGENCY ON MY PART
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header
No Header
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Other Format
Write on Surface
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.