Shop CONDOR

Emergency/Emergencia, First Aid Station/Unidad De Primeros Auxilios, 14 in W x 10 in H, 471V06

  • Mfr # 471V06
  • Zoro # G5354793

product price: 
$
13.99
/ea

Key Features

Legend
First Aid Station/Unidad De Primeros Auxilios
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471V06
Zoro #
G5354793
UPC #
00194484016203
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid Station/Unidad De Primeros Auxilios
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency/Emergencia
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PFSD-31
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Graffiti Resistant
Yes
Sign Header
Emergency/Emergencia
Mirror Print
No
Legend Pictogram Description
Medical Cross
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend
First Aid Station/Unidad De Primeros Auxilios
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid Station/Unidad De Primeros Auxilios, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.