BASEMENT NOT AN EXIT, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 480M68

  • Mfr # 480M68
  • Zoro # G5816358
product price: 
$
22.89
/ea

Key Features

Legend
BASEMENT NOT AN EXIT
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480M68
Zoro #
G5816358
UPC #
00194484245108
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
BASEMENT NOT AN EXIT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Red, White
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Basement Not An Exit
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header
No Header
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Basement Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.