Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34FW60
Zoro #
G0470018
UPC #
190735069516
Country of Origin
China
Dimensions
Length
36"
Thickness
18 mil
Width
28"
Size
36" x 28"
Details
Item
Disposable Bib Apron
Color
Navy Blue
Material
Denim
Seam Style
Sewn
Closure Type
Ties
Number of Pockets
3
Grommet Type
Metal
Description
Disposable Bib Apron, Color Navy Blue, Seam Style Sewn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.