Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447V83

  • Mfr # 447V83

  • Zoro # G5816279


product price: $22.89
/ea

Key Features

Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V83
Zoro #
G5816279
UPC #
00194484150228
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend
Biohazard Universal Precautions Must Be Observed
Material Properties
Rigid
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Universal Precautions Must Be Observed, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.