Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470G06

  • Mfr # 470G06

  • Zoro # G5206201


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470G06
Zoro #
G5206201
UPC #
00194484044947
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend
Chemical Storage.
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Legend Pictogram Description
Skull And Crossbones In Yellow Triangle And Black Border
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PCHL-60
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.