Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447X13

  • Mfr # 447X13

  • Zoro # G5830997


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X13
Zoro #
G5830997
UPC #
00194484150969
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Potential Biohazard Present
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.