Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 470M88

  • Mfr # 470M88

  • Zoro # G5360201


product price:  $7.49
/ea

Key Features

Header
Warning
Legend
Wood Dust Explosion Hazard
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470M88
Zoro #
G5360201
UPC #
00194484047078
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wood Dust Explosion Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1000 (Table Z-1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black; Orange
Mirror Print
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Header
Warning
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
Wood Dust Explosion Hazard
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1000 (Table Z-1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wood Dust Explosion Hazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.