Biohazard Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 447X59

  • Mfr # 447X59

  • Zoro # G5850527


product price: $22.89
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X59
Zoro #
G5850527
UPC #
00194484151232
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Biohazard
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.