Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 447X81

  • Mfr # 447X81

  • Zoro # G5361857


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X81
Zoro #
G5361857
UPC #
00194484000615
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
Warning/Advertencia
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Material Properties
Rigid
Sign Header Background Color
Black, Orange
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.