Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W85
Mfr # 447W85
Zoro # G5903182
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447W85
Zoro #
G5903182
UPC #
00194484258788
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard _______ _______ _______ _______ _______, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.