Biohazard Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 447V60

  • Mfr # 447V60

  • Zoro # G5891142


product price: $28.89
/ea

Key Features

Header
No Header
Legend
Bio-Hazard Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V60
Zoro #
G5891142
UPC #
00194484150129
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Bio-Hazard Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black, White
Metal Detectable
No
Mounting Pattern
4 Corner
Glow In The Dark
Yes
Chemical Resistant
No
Sign Legend
Bio-Hazard Area
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
Legend Pictogram Description
Biohazard
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Legend Pictogram ID
PRAD-13
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
No Header
Sign Legend Background Color
Black, White
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Bio-Hazard Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.