Biohazard Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447W53

  • Mfr # 447W53

  • Zoro # G5797132


product price:  $5.15
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W53
Zoro #
G5797132
UPC #
00194484150617
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.