Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 476C48

  • Mfr # 476C48

  • Zoro # G5844443


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476C48
Zoro #
G5844443
UPC #
00194484185329
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Graffiti Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header
Danger
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Keep Out Fumigating With Poisonous Gas
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products