Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, 447X12

  • Mfr # 447X12

  • Zoro # G5796417


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
447X12
Zoro #
G5796417
UPC #
00194484150952
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend
Potential Biohazard Present
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.