Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, 447X24

  • Mfr # 447X24

  • Zoro # G5262000


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Infectious Waste Area Use Precautions
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
447X24
Zoro #
G5262000
UPC #
00194484000455
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Biohazard Sign
Header
Danger
Legend
Infectious Waste Area Use Precautions
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Infectious Waste Area Use Precautions
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Chemical Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area Use Precautions, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.