Biohazard Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 447X10

  • Mfr # 447X10

  • Zoro # G5252103


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X10
Zoro #
G5252103
UPC #
00194484000424
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Caution
Legend
Biological Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Material
Vinyl
Sign Legend Text Color
Black
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
Biological Hazard Authorized Personnel Only
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Text Color
Yellow
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biological Hazard Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.