Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Static Dissipative Mat, 13 mm Thick, Rubber

  • Mfr # 38HW82

  • Zoro # G0296777


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Color
Black
Thickness
13 mm
Material
Rubber
Standards
DOC-FF-1-70, ASTM C1028-96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38HW82
Zoro #
G0296777
UPC #
662641852198
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Width
3 ft
Thickness
13 mm

Details

Item
Static Dissipative Mat
Color
Black
Material
Rubber
Standards
DOC-FF-1-70, ASTM C1028-96
Backing Material
Rubber
Edges
beveled
Antifatigue
Yes
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Cord Included
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Mat Surface Pattern
Raised Bubble
Oil Resistant
No
Anti-Slip Surface
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Edge Style
Beveled
Includes Grounding Cord
No
Application
ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
Resistance Properties
Abrasion Resistant
Static Control Type
Static Dissipative
Number of Beveled Edges
4
Series
457 Skystep(TM) ESD
Stripe Pattern
Solid/No Stripes
Does Not Contain
DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
Other Standards
DIN 51130, IEC61340-4-1, REACH Compliant
Surface Design
Bubble
Grounding Cord Required
No
For Surface Type
Dry Surfaces
Printed Image or Message
None
Antifatigue Material
Yes
For Environment
Dry, ESD
Surface to Surface Resistance
10^5 - 10^7 ohm
Surface to Ground Resistance
10^5 - 10^7 ohm
Surface Material
Rubber

Description

Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.