Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9AHT3
Zoro #
G7774672
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Mat Thickness
1/4 in
Mat Length
5 ft.
Mat Width
3 ft.
Details
Item
Static Dissipative Mat
Color
Black
Standards
NFSI Certified
Edges
Beveled
Backing Material
Rubber
Mat Surface Pattern
Oblong Grid
Oil Resistant
No
Brake Fluid Resistant
No
Cord Included
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Weight
18 to 20 lb/cu ft
Mat Backing Material
Closed Cell Nitrile Foam
Mat Surface Material
Nitrile
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Static Dissipative Mat, Width 3 ft, Thickness 1/4 in, Mat Shape Rectangle, Length 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.