This item is Discontinued.

Condor Black Static Dissipative Mat 1/4" Thick 9K157

Black Static Dissipative Mat 1/4" Thick (Discontinued)

  • Mfr # 9K157
  • Zoro # G7774557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K157
Zoro #
G7774557
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"

Details

Backing Material
Rubber
Cord Included
No
Standards
NFSI Certified
Edges
Square
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Oil Resistant
Yes
Antifatigue
Yes
Mat Surface Pattern
Raised Knob
Mat Electrical Resistance
Anti-Static
Color
Black
Antimicrobial
No
Item
Static Dissipative Mat
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Static Dissipative Mat, Antimicrobial No, Backing Material Rubber, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.