Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9UKJ6
Zoro #
G8273964
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Static Dissipative Mat
Color
Black
Mat Surface Pattern
Raised Non-Slip Surface
Standards
NFSI Certified
Cord Included
No
Antifatigue
Yes
Oil Resistant
Yes
Antimicrobial
Yes
Backing Material
Rubber
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Edges
Square
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Static Dissipative Mat, Antimicrobial Yes, Backing Material Rubber, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.