CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE, 14 in W x 10 in H, Vinyl, 468X98

  • Mfr # 468X98

  • Zoro # G5361382


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X98
Zoro #
G5361382
UPC #
00194484041021
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Write on Surface
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Yourself, Your Mother Doesn't Work Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.