This item is Discontinued.

Condor Boot Cover, 15-1/2 in., Clear, PK10 32KF92

Boot Cover, 15-1/2 in., Clear, PK10 (Discontinued)

  • Mfr # 32KF92
  • Zoro # G9099194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32KF92
Zoro #
G9099194
UPC #
190735068922
Country of Origin
China

Dimensions

Size
15-1/2"
Shoe and Boot Cover Height Range
Calf

Details

Item
Boot Cover
Material
Polypropylene
Color
Clear
Closure Type
Elastic
Seam Style
Heat Sealed
Waterproof
Yes
Metal Detectable
No
Resists
Water, Dry Particulate
Fabric Weight
1.03 oz./sq. yd.

Description

Boot Cover, Closure Type Elastic, Color Clear, Material Polypropylene, Metal Detectable No, Seam Style Heat Sealed, Waterproof Yes, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.