This item is Discontinued.

Condor Boot Cover, 16.15 in., Clear, PK50 32KF97

Boot Cover, 16.15 in., Clear, PK50 (Discontinued)

  • Mfr # 32KF97
  • Zoro # G9099246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32KF97
Zoro #
G9099246
UPC #
190735068977
Country of Origin
China

Dimensions

Size
16.15"
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
7 to 12

Details

Item
Boot Cover
Material
Polyethylene
Color
Clear
Closure Type
Ties
Seam Style
Heat Sealed
Resists
Water, Dry Particulate
Fabric Weight
1.03 oz./sq. yd.
Metal Detectable
No
Waterproof
Yes

Description

Boot Cover, Closure Type Ties, Color Clear, Material Polyethylene , Metal Detectable No, Seam Style Heat Sealed, Waterproof Yes, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.