Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, PP, 28 In, White, PK1000
Mfr # 23KX27
Zoro # G5306621
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 28 in
- Material Polypropylene
- Latex-Free No
- Contains Latex No
Product Information
- Brand Condor
- MFR # 23KX27
- Zoro # G5306621
- UPC # 190735054994
- Country of Origin Multiple
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Details
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 28 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthGripN Hot Mill Glove, Nitrile NPattern , Knit Wrist, 517147, 12Pair (51/7147)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- EPIC Breathable Polypropylene Coveralls, PK 25 (210881-XL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Beard Net Cover, Polypropylene, Latex-Free, White, Size Universal, 1000 Per Box (23KX01)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- Condor Hairnets, Beardnets & Bouffants