Zoro Homepage

Breakaway Vest, Yllw/Green, 2XL/3XL

  • Mfr # 53YN43

  • Zoro # G5106488


product price: $13.49
/ea

Key Features

Color
Lime
Size
2XL/3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN43
Zoro #
G5106488
UPC #
00194484049362
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Fits Chest Size
52 in to 58 in
Length
29 in
Maximum Chest Size
58 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.