Shop ZORO SELECT
See all product information
Coat, Quilt Lined Cotton Duck, Brown, L
Mfr # 3WE40
Zoro # G0089241
product price:Â $52.39
/eaKey Features
Color
Brown
Material
Quilt Lined Cotton Duck
Length
31 in
Number of Pockets
0-3
Insulated
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3WE40
Zoro #
G0089241
UPC #
190735091951
Country of Origin
China
Dimensions
Size
L
Length
31 in
Details
Item
Coat
Color
Brown
Material
Quilt Lined Cotton Duck
Number of Pockets
0-3
Insulated
Yes
Includes
Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Number of Outside Pockets
2
Shop By
Closeouts
Inseam
31"
Type
30"
Water-Resistant
Water Repellant
Description
Chore Coat, Material Cotton, Number of Outside Pockets 2, Color Brown, Length 31 in, Size L, Includes Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.