Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPACITY TONS, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485J76

  • Mfr # 485J76

  • Zoro # G6303643


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
CAPACITY TONS
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J76
Zoro #
G6303643
UPC #
00194484275358
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CAPACITY TONS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Corrosion Resistant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Capacity Tons
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
No
Sign Header
No Header
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Capacity Tons, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.