Shop CONDOR

Notice, SAFETY EQUIPMENT STORED HERE, 10 in W x 7 in H, Rectangle, Aluminum, 479G84

  • Mfr # 479G84
  • Zoro # G5784088

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479G84
Zoro #
G5784088
UPC #
00194484230708
Country of Origin
United States
Item
Safety Sign
Legend
SAFETY EQUIPMENT STORED HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header
Notice
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Notice
Sign Legend
Safety Equipment Stored Here
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Blue
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.