Cardboard Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U07

  • Mfr # 468U07

  • Zoro # G5131292


product price: $23.99
/ea

Key Features

Legend
Cardboard Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U07
Zoro #
G5131292
UPC #
00194484038922
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Sign Background Color
White
Standards
EPA 40 CFR 246
Printed Language
English
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Number of Printed Sides
1
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend
Cardboard Only
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Recycle
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PRCY-01
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.