Zoro Homepage

Cardboard Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U09

  • Mfr # 468U09

  • Zoro # G5131329


product price: $13.99
/ea

Key Features

Legend
Cardboard Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U09
Zoro #
G5131329
UPC #
00194484038939
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA 40 CFR 246
Sign Background Color
White
Header
No Header
Printed Language
English
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Recycle
Legend Pictogram ID
PRCY-01
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend
Cardboard Only
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products