Cardboard Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U11

  • Mfr # 468U11

  • Zoro # G5131362


product price: $8.39
/ea

Key Features

Legend
Cardboard Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U11
Zoro #
G5131362
UPC #
00194484038946
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
White
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
State Specific Sign
No
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Cardboard Only
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Legend Pictogram Description
Recycle
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Mirror Print
No
Legend Pictogram ID
PRCY-01
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.