Shop CONDOR

Caution, FLOOR LOAD LIMIT NOT TO EXCEED., 10 in W x 7 in H, Polyethylene, Rectangle, 478Z01

  • Mfr # 478Z01
  • Zoro # G5866773

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478Z01
Zoro #
G5866773
UPC #
00194484225599
Country of Origin
United States
Item
Safety Sign
Legend
FLOOR LOAD LIMIT NOT TO EXCEED ____LBS. SQ. FT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
Header
Caution
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.250(a)(2)
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.