Zoro Homepage

Caution, , 9 in W x 2 1/4 in H, Horizontal Rectangle, Vinyl, 486V38

  • Mfr # 486V38

  • Zoro # G6311949


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Legend
(Blank)
Sign Material
Vinyl
Height
2 1/4 in
Width
9 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V38
Zoro #
G6311949
UPC #
00194484294090
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
9 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.