Warning, This Area Patrolled By Attack Dogs, 10 in x 14 in, Aluminum, U6-1238-RA_14X10

  • Mfr # U6-1238-RA_14X10
  • Zoro # G9635053
product price: 
$
8.99
/ea

Key Features

Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Material
Aluminum
Height
10 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1238-RA_14X10
Zoro #
G9635053
UPC #
-
Country of Origin
United States
Item
Security Sign
Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Background Color
Orange
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Security & Surveillance
Legend/Background Color
Black/Orange
Header Legend Color
Black
Legend Style
Text
Material
Aluminum
Printed Language
English
Header Background Color
Black, Orange
Background Color
Orange
Mounting Style
Surface
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Language
English
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Sign Legend
This Area Patrolled By Attack Dogs
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header
Warning
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Patrolled By Attack Dogs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.