Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CAPACITY_ lb/CAPACIDAD_ KG., 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl

  • Mfr # 485J77

  • Zoro # G6300441


product price: $20.99
/ea

Key Features

Legend
CAPACITY___ LBS./CAPACIDAD___ KG.
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J77
Zoro #
G6300441
UPC #
00194484275365
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS./CAPACIDAD___ KG.
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English, Spanish
Header Background Color
Black
Header
Caution
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A752 (18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a), PSPA Class A
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
IMO Standards
IMO A.752(18)
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
Yes
ANSI 969 Compliant
No
Sign Legend
Capacity _______ Lbs./Capacidad _______ Kg.
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Capacity _______ Lbs./Capacidad _______ Kg., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.