Zoro Homepage

Caution, CAPACITY_ LBS., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 485J80

  • Mfr # 485J80

  • Zoro # G6318553


product price: $22.89
/ea

Key Features

Legend
CAPACITY___ LBS.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J80
Zoro #
G6318553
UPC #
00194484275396
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header
Caution
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Capacity___ Lbs.
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.