Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CAPACITY_ LBS., 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485J83

  • Mfr # 485J83

  • Zoro # G6291472


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
CAPACITY___ LBS.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J83
Zoro #
G6291472
UPC #
00194484275426
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend
Capacity___ Lbs.
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products