Zoro Homepage

Caution, CAPACITY_ LBS., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485J85

  • Mfr # 485J85

  • Zoro # G6275698


product price: $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Legend
CAPACITY___ LBS.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J85
Zoro #
G6275698
UPC #
00194484275440
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
Yes
Header
Caution
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Glow In The Dark
No
Sign Legend
Capacity___ Lbs.
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.