Shop CONDOR

FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469G66

  • Mfr # 469G66
  • Zoro # G5637788

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469G66
Zoro #
G5637788
UPC #
00194484079901
Country of Origin
United States
Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Background Color
Black
Sign Background Color
Red, White
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend
Fire-Police-Medical Emergency Dial 911
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.