Zoro Homepage

Caution, CLEARANCE _ FT _ IN., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 477L51

  • Mfr # 477L51

  • Zoro # G5879297


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L51
Zoro #
G5879297
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
CLEARANCE ___ FT ___ IN.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Yellow
Header
Caution
Printed Language
English
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Clearance ___ Ft ___ In.
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Write on Surface
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header Background Color
Yellow
Mounting Pattern
4 Corner
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft ___ In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.