Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Door Opens Outward, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471W87

  • Mfr # 471W87

  • Zoro # G5232810


product price: $7.29
/ea

Key Features

Legend
Door Opens Outward
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W87
Zoro #
G5232810
UPC #
00194484016937
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Door Opens Outward
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
Yellow
ANSI Compliant
Yes
Header
Caution
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Legend
Door Opens Outward
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.